text.skipToContent text.skipToNavigation

Self-cutting threaded insert with hexagon socket type 302 2 Steel Case-hardened Zinc plated yellow passivated M10X18

Specifications

Diameter M10
Length 18 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302 2
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M10
d1 M10
d2 14
Drill depth (min.) 22
L (mm) 18
P (d1) 1.5
P (d2) 1.5
S (+0,1mm) 8.3

Article numbers

Article number 71551.100.018
EAN 8715494295383
UBB 500505985027
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.