text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 308 Steel Zinc plated yellow passivated 308 M10X18

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.308

Specifications

Diameter M10
Length 18 mm
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.308

Dimensions

d-D M10
d1 M10
d2 14
Drill depth (min.) 22
L (mm) 18
P (d1) 1.5
P (d2) 1.5

Article numbers

Article number 71554.100.001
EAN 8715492910165
UBB 950355787983
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.