text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M6X12

Article number
Diameter
Length
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302

Specifications

Diameter M6
Length 12 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M6
d1 M6
d2 10
Drill depth (min.) 15
L (mm) 12
P (d1) 1
P (d2) 1.5

Article numbers

Article number 71550.060.012
EAN 8715492909916
UBB 950355806791
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.