text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M6X10

Specifications

Diameter M6
Length 10 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M6
d1 M6
d2 10
Drill depth (min.) 13
L (mm) 10
P (d1) 1
P (d2) 1.5

Article numbers

Article number 71550.060.010
EAN 8715492909909
UBB 950355806619
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.