text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M4X8

Specifications

Diameter M4
Length 8 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M4
d1 M4
d2 6.5
Drill depth (min.) 10
L (mm) 8
P (d1) 0.7
P (d2) 0.75

Article numbers

Article number 71550.040.001
EAN 8715492909879
UBB 950355785581
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.