text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M30X40

Specifications

Diameter M30
Length 40 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M30
d1 M30
d2 36
Drill depth (min.) 46
L (mm) 40
P (d1) 3.5
P (d2) 1.5

Article numbers

Article number 71550.300.001
EAN 8715492910028
UBB 950355786571
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.