text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M14X24

Specifications

Diameter M14
Length 24 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M14
d1 M14
d2 18
Drill depth (min.) 28
L (mm) 24
P (d1) 2
P (d2) 1.5

Article numbers

Article number 71550.140.001
EAN 8715492909978
UBB 950355813706
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.