text.skipToContent text.skipToNavigation

SECURITY Raised countersunk machine screw with 2 holes Stainless steel A2

Objednací číslo
Brand Fabory
Driving features 2 Holes
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifikace

Brand Fabory
Driving features 2 Holes
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Tooling available on request.
  • This drive-type is also known as 'snake eyes' or 'pig nose'.

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.