text.skipToContent text.skipToNavigation

Screwdriver size T 8, blade length 60 mm 3-component handle round blade PROMAT


Article number 9N052622
Total length (mm) 165
Size (TX) 8
Blade length (mm) 60
Type of shaft Round
Grip design Other
Blade material Other
Surface protection blade Chromium-plated
Packed per 1

Specifications

Total length (mm) 165
Size (TX) 8
Blade length (mm) 60
Type of shaft Round
Grip design Other
Blade material Other
Surface protection blade Chromium-plated

Article numbers

Article number 9N052622
EAN 4015448735502
UBB 500583921480
UNSPSC 27111701
Manufacturer article nr  4000827093
Do not close this page. This message will disappear, when the page is fully loaded.