text.skipToContent text.skipToNavigation

Screwdriver size T 15, blade length 80 mm 3-component handle round blade PROMAT


Article number 8Q659720
Total length (mm) 185
Size (TX) 15
Blade length (mm) 80
Type of shaft Round
Grip design Other
Blade material Other
Surface protection blade Chromium-plated
Packed per 1

Specifications

Total length (mm) 185
Size (TX) 15
Blade length (mm) 80
Type of shaft Round
Grip design Other
Blade material Other
Surface protection blade Chromium-plated

Article numbers

Article number 8Q659720
EAN 4015448735540
UBB 500583576466
UNSPSC 27111701
Manufacturer article nr  4000827096
Do not close this page. This message will disappear, when the page is fully loaded.