text.skipToContent text.skipToNavigation

Screwdriver size PZD 2, blade length 100 mm wooden handle round blade with hexag


Article number 5C298545
Blade length (mm)
Screwing system Pozidriv PZ
Size 2
Total length (mm) 210
Material handle Wood
Type of shaft Round
Blade material Other
Packed per 1

Specifications

Blade length (mm) 100
Screwing system Pozidriv PZ
Size 2
Total length (mm) 210
Material handle Wood
Type of shaft Round
Blade material Other

Article numbers

Article number 5C298545
EAN 4015448735373
UBB 500582349691
UNSPSC 27111701
Manufacturer article nr  4000827066
Do not close this page. This message will disappear, when the page is fully loaded.