text.skipToContent text.skipToNavigation

Screwdriver set KK VDE 16 Universal 1 16-part w. interchangeable blades, VDE ins

Article number 2R126145
Insulated Yes
Packaging Bag
Shaft length (mm) 154
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0

Specifications

Insulated Yes
Packaging Bag
Shaft length (mm) 154
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 5
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 4
Total number of tools 16
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 4
Number of bits Torx 4
Number of bits groove 5
Number of bits total 15
With magnetic holder No
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet No
With handgrip Yes
Model Kraftform Kompakt VDE

Article numbers

Article number 2R126145
EAN 4013288144010
UBB 500643551053
UNSPSC 27111728
Manufacturer article nr  05003474001
Do not close this page. This message will disappear, when the page is fully loaded.