text.skipToContent text.skipToNavigation

Screwdriver 352 size 4 mm, blade length 100 mm 2-component handle WERA


352 Ball end screwdriver for hexagon socket screws, 4 x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis

Article number
Insulated No
Wrench width (mm) 4
Total length (mm) 198
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Wrench width (mm) 4
Total length (mm) 198
Isolation protection 1000 V No
Blade length (mm) 100
Material handle Other
With ball head Yes
Cap rotatable No
VDE tested No
Brand Wera
Model 352

Description

352 Ball end screwdriver for hexagon socket screws, 4 x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81900.040.100
EAN 4013288003782
UBB 240125006256
UNSPSC 27111701
Manufacturer article nr  05022810001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.