text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Screwdriver 162 i size PH 2 blade length 100 mm VDE insulated pointed laser tip


162 i PH VDE Insulated screwdriver for Phillips screws, PH 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of We

Article number
Blade length (mm)
Design Right
Screwing system Phillips
Insulated Yes
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Phillips
Insulated Yes
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Model 162 i

Description

162 i PH VDE Insulated screwdriver for Phillips screws, PH 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface ",bites", into the screw head and unintentional slipping is a thing of the past. ",Take it easy", tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Article numbers

Article number 81860.002.100
EAN 4013288027313
UBB 241124014192
UNSPSC 27111701
Manufacturer article nr  05006154001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.