text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Řezání a broušení
Povlakované produkty
2G498791
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sanding belt L 533 mm width 13 mm granulation 60 for stainless steel zirconium c
Add to catalogue
/ price per 
-
Incl. VAT
Article number
2G498791
Šírka
13
Typ
-
Dĺžka (mm)
533
Vhodné pre nehrdzavejúcu oceľ
Áno
Vhodné pre plasty
Áno
Vhodné pre oceľ
Áno
Vhodné na kov
Áno
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Šírka
13
Typ
-
Dĺžka (mm)
533
Vhodné pre nehrdzavejúcu oceľ
Áno
Vhodné pre plasty
Áno
Vhodné pre oceľ
Áno
Vhodné na kov
Áno
Vhodné pre drevo
Áno
Vhodné pre neželezné kovy
Áno
Typ častíc
Zirkónový korund
Granulácia podľa CAMI
60
Značka
Promat
HS kód
68051000
Type
4000 842 415
Download as PDF
Print
Article numbers
Article number
2G498791
EAN
4015448670759
UBB
500581394086
UNSPSC
31191507
Manufacturer article nr
4000842415
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering