text.skipToContent text.skipToNavigation

Bahco ProfCut Pull Saw 305mm Blade Length 13.5-Teeth

Op voorraad

With extremely thin blade and extra-fine serration. Hardest tooth tips. Triple ground. Guarantees a perfect fine cut in wood. 2-component handle

Article number S5202.010.305
Design Blade saw
Saw-blade length (mm) 305
Number of teeth per inch 14
Suitable for wood Yes
Brand Bahco
Packed per 1

Specifications

Design Blade saw
Saw-blade length (mm) 305
Number of teeth per inch 14
Suitable for wood Yes
Brand Bahco
Weight per piece (g) 130
Model ProfCut
Type Pull Saw

Description

With extremely thin blade and extra-fine serration. Hardest tooth tips. Triple ground. Guarantees a perfect fine cut in wood. 2-component handle

Article numbers

Article number S5202.010.305
EAN 7311518285562
UBB 500504039685
UNSPSC 27111508
Manufacturer article nr  PC-12-14-PS
Do not close this page. This message will disappear, when the page is fully loaded.