text.skipToContent text.skipToNavigation

HPX 9600 Safety Grip Tape PVC Multi-Colored 25mm x 18m


Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article number SY2518HPX
Colour Multi-coloured
Width 25
Thickness (mm) 0.8
Length (mm) 18
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Multi-coloured
Width 25
Thickness (mm) 0.8
Length (mm) 18
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 50 - 50
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 399
Type Safety Grip Tape

Description

Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article numbers

Article number SY2518HPX
EAN 5425014224191
UBB 500619972226
UNSPSC 31201500
Manufacturer article nr  SY2518
Do not close this page. This message will disappear, when the page is fully loaded.