text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT twist drill DIN 338 Typ FLOWSTEP® HSSE-Co 5


Artículo No. 6U303429
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Embalado por 1

Especificaciones

Total length (mm) 109
Diameter drill (mm) 7.5
Holding system Other
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Números de artículo

Artículo No. 6U303429
EAN 4007140386410
UBB 500582946413
UNSPSC 20111611
Artículo del fabricante nr 259075E
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.