text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Chemikálie a pásky
Elektrické nářadí
Elektromateriál
Hydraulika, vzduchotechnika a instalatérství
Manipulace s materiálem & skladování
Obráběcí nástroje
Ochranné pracovní pomůcky
Pneumatické nářadí
Ruční nářadí
Spojovací materiál
Svařovací, pájecí a plynová zařízení
Vozový park - vybavení
Vzduchotechnika
Značky
Úklid & čištění
Řezání a broušení
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Twist drills
7B743142
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko ULTIMATECUT foret DIN 338 type FLOWSTEP®, HSS Ø 12,5 mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7B743142
Longueur totale (mm)
Diamètre du foret (mm)
Système d'enregistrement
Autre
Longueur de coupe (mm)
101
Adapté à l'acier inoxydable
Non
Avec foret de centrage
Non
Adapté au plastique
Oui
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Longueur totale (mm)
151
Diamètre du foret (mm)
12.5
Système d'enregistrement
Autre
Longueur de coupe (mm)
101
Adapté à l'acier inoxydable
Non
Avec foret de centrage
Non
Adapté au plastique
Oui
Adapté à l'acier
Oui
Adapté au béton
Non
Adapté à la céramique
Non
Adapté à la fonte
Non
Adapté au bois
Oui
Adapté aux métaux non ferreux
Oui
Adapté à la pierre
Non
Adapté au verre
Oui
Foret bilatéral
Non
Arbre de roue à extrémité plate
Non
Matière de coupe
HSS
Angle de la pointe (°)
118
Forme de la tige
Autre
Direction de coupe
Droit
Convient pour le réalésage
Non
Avec canal de refroidissement
Non
Convient au carrelage
Non
Foret hélicoïdal
Oui
Avec fermeture rapide
Non
Marque
Ruko
Download as PDF
Print
Article numbers
Article number
7B743142
EAN
4007140386090
UBB
500583017354
UNSPSC
20111611
Manufacturer article nr
259125
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering