text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT twist drill DIN 338 Typ FLOWSTEP® HSS


Numéro d'article 6M637401
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Emballé par 1

Spécifications

Total length (mm) 133
Diameter drill (mm) 10.5
Holding system Other
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numéros d'articles

Numéro d'article 6M637401
EAN 4007140386052
UBB 500582816483
UNSPSC 20111611
N° Article du fabricant 259105
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.