text.skipToContent text.skipToNavigation

Ruko Twist drills DIN 338 type VA HSSE-Co 8


Artikelnummer 5V339830
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Verpakt per 1

Specificaties

Total length (mm) 65
Diameter drill (mm) 3.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Artikelnummers

Artikelnummer 5V339830
EAN 4007140342010
UBB 500582590245
UNSPSC 20111611
Fabrikant artikelnummer 281031E
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.