text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 345 type N, HSSE-Co 5


Numéro d'article 8S265055
Total length (mm)
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Emballé par 1

Spécifications

Total length (mm) 253
Diameter drill (mm) 22.5
Holding system Conical plug-in axle
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numéros d'articles

Numéro d'article 8S265055
EAN 4007140123206
UBB 500512786822
UNSPSC 23241639
N° Article du fabricant 204225E
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.