text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 345 type N, HSSE-Co 5


Highly efficient standard drill with morse taper. For drilling steel, cast steel and cast iron – alloyed and unalloyed. Highly secure against fracture.

Article number 8I061827
Total length (mm)
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting length (mm) 108
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 189
Diameter drill (mm) 14
Holding system Conical plug-in axle
Cutting length (mm) 108
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material Other
Shank shape Morse taper
Spiral drill Yes
Brand Ruko

Description

Highly efficient standard drill with morse taper. For drilling steel, cast steel and cast iron – alloyed and unalloyed. Highly secure against fracture.

Article numbers

Article number 8I061827
EAN 4007140122889
UBB 500512785188
UNSPSC 23241639
Manufacturer article nr  204140E
Do not close this page. This message will disappear, when the page is fully loaded.