text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrias
Industrias
Carrocerías, remolques o caravanas
Construcción de maquinaria alimentaria y láctea
Agri
Semicon & Medical
Building & Construction
Industria petroquímica
Wind
Otros sectores
Soluciones
Fabory Logic
RFID
Armario de balanza
Kitting
Pick & Put to Light
Fabory app
Control de calidad y de ingeniería
Laboratorio
Portal 3D
Formación
Soluciones digitales
Productos
Gama de productos
Fijación
Piezas C
Herramientas y EPI
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas en fijación
Amplia gama
Industrias específicas
Kits de fijación
Innovaciones
Tienda online
Haga su pedido directamente en nuestra tienda online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Automatización & conexión
Equipos de soldadura y gas
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Productos de seguridad
Productos químicos y cintas
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Twist drills
4B873450
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko Twist drill DIN 338 type VA, HSSE-Co 5
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4B873450
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
39
Suitable for stainless steel
Yes
With centre drill
No
Suitable for plastic
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
70
Diameter drill (mm)
3.7
Holding system
Cylindrical plug-in axle
Cutting length (mm)
39
Suitable for stainless steel
Yes
With centre drill
No
Suitable for plastic
No
Suitable for steel
Yes
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
Other
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Ruko
Download as PDF
Print
Article numbers
Article number
4B873450
EAN
4007140034908
UBB
500582001359
UNSPSC
31390000
Manufacturer article nr
215037/RUKO
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering