text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type VA, HSSE-Co 5


Numéro d'article 1Z586696
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 27
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Emballé par 1

Spécifications

Total length (mm) 53
Diameter drill (mm) 2.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 27
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Numéros d'articles

Numéro d'article 1Z586696
EAN 4007140034809
UBB 500581300018
UNSPSC 31390000
N° Article du fabricant 215022/RUKO
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.