text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G with reduced shank


Artikelnummer 9Z007081
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Verpackt pro 1

Spezifikationen

Total length (mm) 160
Diameter drill (mm) 13.5
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Artikelnummern

Artikelnummer 9Z007081
EAN 4007140260048
UBB 500584039118
UNSPSC 31390000
Hersteller Artikel Nr 2004135/RUKO
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.