text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G with reduced shank


Numéro d'article 2D653670
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13
Holding system Other
Cutting length (mm) 130
Suitable for stainless steel No
With centre drill No
Emballé par 1

Spécifications

Total length (mm) 191
Diameter drill (mm) 17.5
Shaft diameter (mm) 13
Holding system Other
Cutting length (mm) 130
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numéros d'articles

Numéro d'article 2D653670
EAN 4007140260123
UBB 500581326351
UNSPSC 31390000
N° Article du fabricant 2004175/RUKO
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.