text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G TiN


Položka č. 4B189966
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Ambalat la 1

technické údaje

Total length (mm) 117
Diameter drill (mm) 8.3
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Čísla materiálu

Položka č. 4B189966
EAN 4007140126283
UBB 500581982062
UNSPSC 20111611
Číslo materiálu výrobcu 250083T
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.