text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrias
Industrias
Carrocerías, remolques o caravanas
Construcción de maquinaria alimentaria y láctea
Agri
Semicon & Medical
Building & Construction
Industria petroquímica
Wind
Otros sectores
Soluciones
Fabory Logic
RFID
Armario de balanza
Kitting
Pick & Put to Light
Fabory app
Control de calidad y de ingeniería
Laboratorio
Portal 3D
Formación
Soluciones digitales
Productos
Gama de productos
Fijación
Piezas C
Herramientas y EPI
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas en fijación
Amplia gama
Industrias específicas
Kits de fijación
Innovaciones
Tienda online
Haga su pedido directamente en nuestra tienda online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Automatización & conexión
Brands
Equipos de soldadura y gas
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Productos de seguridad
Productos químicos y cintas
Quick Search
X
Search
Reset
Home
Szerszámgépek
Fúrás
Csavart hornyú fúrószárak
1G034414
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko Twist drill DIN 338 type N, HSS-G TiN
Add to catalogue
/ price per 
-
Incl. VAT
Article number
1G034414
Teljes hossz (mm)
Átmérő fúró (mm)
Tartórendszer
Hengeres dugaszolható tengely
Vágási hossz (mm)
52
Rozsdamentes acélhoz alkalmas
Nem
Középfúróval
Nem
Műanyaghoz alkalmas
Nem
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Teljes hossz (mm)
86
Átmérő fúró (mm)
4.8
Tartórendszer
Hengeres dugaszolható tengely
Vágási hossz (mm)
52
Rozsdamentes acélhoz alkalmas
Nem
Középfúróval
Nem
Műanyaghoz alkalmas
Nem
Alkalmas acélhoz
Igen
Alkalmas betonhoz
Nem
Alkalmas kerámiához
Nem
Alkalmas öntöttvashoz
Igen
Alkalmas fához
Nem
Alkalmas színesfémekhez
Nem
Alkalmas kőhöz
Nem
Alkalmas üveghez
Nem
Kétoldalas fúró
Nem
Dugós tengely lapos véggel
Nem
Vágóanyag
HSS
Szög a csúcson (°)
118
Szár alakja
Cylindrical
Vágási irány
Jobb
Alkalmas fúráshoz
Nem
Hűtőcsatornával
Nem
Alkalmas csempékhez
Nem
Spirálfúró
Igen
Gyorszárral
Nem
Márka
Ruko
Download as PDF
Print
Article numbers
Article number
1G034414
EAN
4007140126047
UBB
500581064721
UNSPSC
20111611
Manufacturer article nr
250048T
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering