text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Chemikálie a pásky
Elektrické nářadí
Elektromateriál
Hydraulika, vzduchotechnika a instalatérství
Manipulace s materiálem & skladování
Obráběcí nástroje
Ochranné pracovní pomůcky
Pneumatické nářadí
Ruční nářadí
Spojovací materiál
Svařovací, pájecí a plynová zařízení
Vozový park - vybavení
Vzduchotechnika
Značky
Úklid & čištění
Řezání a broušení
Quick Search
X
Search
Reset
Home
Strumenti di lavorazione
Foratura
Frese elicoidali
4I117711
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko Twist drill DIN 338 type N, HSS-G TiN
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4I117711
Lunghezza totale (mm)
Diametro trapano (mm)
Sistema di presa
Asse cilindrico plug-in
Lunghezza di taglio (mm)
87
Adatto per acciaio inox
No
Con trapano centrale
No
Adatto per plastica
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Lunghezza totale (mm)
133
Diametro trapano (mm)
9.8
Sistema di presa
Asse cilindrico plug-in
Lunghezza di taglio (mm)
87
Adatto per acciaio inox
No
Con trapano centrale
No
Adatto per plastica
No
Adatto per acciaio
SÌ
Adatto per calcestruzzo
No
Adatto per ceramica
No
Adatto per ghisa
SÌ
Adatto per legno
No
Adatto per metalli non ferrosi
No
Adatto per pietra
No
Adatto per vetro
No
Punta bilaterale
No
Asse a innesto con estremità piatta
No
Materiale di taglio
HSS
Angolo della punta (°)
118
Forma del gambo
Cylindrical
Direzione di taglio
Right
Adatto per la barenatura
No
Con canale di raffreddamento
No
Adatto per piastrelle
No
Trapano a spirale
SÌ
Con bloccaggio rapido
No
Marchio
Ruko
Codice merceologico
82075060
Download as PDF
Print
Article numbers
Article number
4I117711
EAN
4007140133816
UBB
500582110093
UNSPSC
20111611
Manufacturer article nr
250098T
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering