text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 1897 type N, HSS-G - short


Referência 8Z643615
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 28
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Embalado por 1

Especificações

Total length (mm) 66
Diameter drill (mm) 5.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 28
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Números do artigo

Referência 8Z643615
EAN 4007140014795
UBB 500583705164
UNSPSC 20111611
Artigo do fabricante nr 202058
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.