text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 1897 type N, HSS-G - short


Numero articolo 4H301545
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Confezionato per 1

Specifiche

Total length (mm) 89
Diameter drill (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numeri di articolo

Numero articolo 4H301545
EAN 4007140015051
UBB 500582055975
UNSPSC 20111611
Nr articolo produttore  202100
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.