text.skipToContent text.skipToNavigation

Ruko Tungsten carbide rotary burr shape G tree (SPG)


Article number 5A160594
Head form Pointed tree
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Toothing Cross (X)
Cutting material HM
With shaft Yes
Packed per 1

Specifications

Head form Pointed tree
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Toothing Cross (X)
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 SPG
Brand Ruko

Article numbers

Article number 5A160594
EAN 4007140090799
UBB 500513989367
UNSPSC 23251706
Manufacturer article nr  116029
Do not close this page. This message will disappear, when the page is fully loaded.