text.skipToContent text.skipToNavigation

Ruko Subland drills "short" type N HSS - 90°


Numero articolo 4V896498
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 54
Number of cutting blades 2
Unit of measurement mm
Confezionato per 1

Specifiche

Total length (mm) 107
Diameter drill (mm) 10.2
Shaft diameter (mm) 13.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 54
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 13.5
Min. drill diameter (mm) 10.2
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring Yes
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Numeri di articolo

Numero articolo 4V896498
EAN 4007140109651
UBB 500582256862
UNSPSC 27112812
Nr articolo produttore  102638
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.