text.skipToContent text.skipToNavigation

Ruko Subland drills "long" type N HSS - 180°


Numéro d'article 3I540320
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Number of cutting blades 2
Unit of measurement mm
Emballé par 1

Spécifications

Total length (mm) 117
Diameter drill (mm) 4.5
Shaft diameter (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 8
Min. drill diameter (mm) 4.5
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring Yes
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numéros d'articles

Numéro d'article 3I540320
EAN 4007140109736
UBB 500581757902
UNSPSC 27110000
N° Article du fabricant 102608/RUKO
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.