text.skipToContent text.skipToNavigation

Ruko Jobber drill DIN 338 HSS Co 5 7.4 MM


Artikelnummer 7D868059
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Total length (mm) 109
Diameter drill (mm) 7.4
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Artikelnummers

Artikelnummer 7D868059
EAN 4007140066534
UBB 500512735506
UNSPSC 23241639
Fabrikant artikelnummer 229074
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.