text.skipToContent text.skipToNavigation

Ruko Punch 3-point 30,0 mm


Article number F6480.300.001
Design Complete (with draw bolt)
Hole diameter (mm) 30
Material to process Other
Hole width (mm) 30
Packed per 1

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 30
Material to process Other
Hole width (mm) 30

Article numbers

Article number F6480.300.001
EAN 4007140008848
UBB 203228002424
UNSPSC 27112845
Manufacturer article nr  109300
Do not close this page. This message will disappear, when the page is fully loaded.