text.skipToContent text.skipToNavigation

Ruko Machine tap M DIN 371 HSSE-Co 5, ground


Artikelnummer 2I275452
Design Machine tap
Thread length (mm) 10
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.5
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 10
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.5
Thread size 3
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Green
Key square (mm) 2.7
Left-handed thread No
Brand Ruko
Commodity code 82074010

Artikelnummers

Artikelnummer 2I275452
EAN 4007140058614
UBB 500581413969
UNSPSC 31390000
Fabrikant artikelnummer 232030E/RUKO
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.