text.skipToContent text.skipToNavigation

Ruko Jobber drill N DIN 338 HSS Co 5 4.0 MM


Ø 4,0 x 75 x 43 mm. Very stable multi-range drill with outstanding thermal resistance, reinforced drill core and a parabolic chip groove for optimized chip removal.

Article number 6O746782
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 75
Diameter drill (mm) 4
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand RUKO

Description

Ø 4,0 x 75 x 43 mm. Very stable multi-range drill with outstanding thermal resistance, reinforced drill core and a parabolic chip groove for optimized chip removal.

Article numbers

Article number 6O746782
EAN 4007140066190
UBB 500512732123
UNSPSC 23241639
Manufacturer article nr  229040
Do not close this page. This message will disappear, when the page is fully loaded.