text.skipToContent text.skipToNavigation

Ruko Hole saw 24 MM


Tungsten carbide hole saws, shallow cut The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high-alloyed steels such as stainless and acid-resistant steel (up to 2,0 mm), steel and cast steel, non-ferrous and light metals, plastics, reinforced fabrics, plasterboard and light building boards, wood.

Article number F6455.240.001
Diameter 24
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Packed per 1

Specifications

Diameter 24
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for wood Yes
Brand RUKO

Description

Tungsten carbide hole saws, shallow cut The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high-alloyed steels such as stainless and acid-resistant steel (up to 2,0 mm), steel and cast steel, non-ferrous and light metals, plastics, reinforced fabrics, plasterboard and light building boards, wood.

Article numbers

Article number F6455.240.001
EAN 4007140005953
UBB 240140170731
UNSPSC 27112826
Manufacturer article nr  105024
Do not close this page. This message will disappear, when the page is fully loaded.