text.skipToContent text.skipToNavigation

Ruko Countersink 28,0 mm


Taper and deburring countersinkers DIN 335 type C 90°. Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.

Article number F6330.280.001
Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 28 - 28
Packed per 1

Specifications

Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 28 - 28

Description

Taper and deburring countersinkers DIN 335 type C 90°. Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.

Article numbers

Article number F6330.280.001
EAN 4007140002914
UBB 240207102320
UNSPSC 20102007
Manufacturer article nr  102124
Do not close this page. This message will disappear, when the page is fully loaded.