text.skipToContent text.skipToNavigation

Ruko Countersink 10 MM


Taper and deburring countersinkers type C 90° HSS. The flutes of the new RUKO high-performance taper and deburring countersinkers are CBN ground from the fully hardened material Because CBN (cubic crystalline boron nitride) is a much harder abrasive than even silicium carbide or corundum, a better and sharper cutting edge is achieved - without burrs. And, with higher dimensional precision the countersinkers will last considerably longer while maintaining the precise tolerances. Because of the CBN deep-ground lutes the cutting edges are extremely sharp. Ideal for burr- and chatterfree deburring and countersinking. Applicable for steel, cast iron, non-ferrous and light etals. Best results at low cutting speeds.

Article number F6368.100.001
Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 10 - 10
Brand Ruko
Packed per 1

Specifications

Cutting material HSS
Countersink angle (°) 90
Countersink diameter (mm) 10 - 10
Brand Ruko

Description

Taper and deburring countersinkers type C 90° HSS. The flutes of the new RUKO high-performance taper and deburring countersinkers are CBN ground from the fully hardened material Because CBN (cubic crystalline boron nitride) is a much harder abrasive than even silicium carbide or corundum, a better and sharper cutting edge is achieved - without burrs. And, with higher dimensional precision the countersinkers will last considerably longer while maintaining the precise tolerances. Because of the CBN deep-ground lutes the cutting edges are extremely sharp. Ideal for burr- and chatterfree deburring and countersinking. Applicable for steel, cast iron, non-ferrous and light etals. Best results at low cutting speeds.

Article numbers

Article number F6368.100.001
EAN 4007140004925
UBB 240203141835
UNSPSC 20102007
Manufacturer article nr  102523
Do not close this page. This message will disappear, when the page is fully loaded.