text.skipToContent text.skipToNavigation

Ruko Core drill with tungsten-carbide and Quick IN-shank, 50.0 mm


Article number 0B263129
Nominal size (mm) 23
Thread type Other
Holding system Other
Size holding system M18
Working depth (mm) 50
Brand Ruko
Packed per 1

Specifications

Nominal size (mm) 23
Thread type Other
Holding system Other
Size holding system M18
Working depth (mm) 50
Brand Ruko

Article numbers

Article number 0B263129
EAN 4007140091338
UBB 500573611851
UNSPSC 31390000
Manufacturer article nr  1081123/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.