text.skipToContent text.skipToNavigation

Ruko Core drill HSS with weldon shank (3/4"), 55.0 mm


Core drill made of heavy-duty high speed steel. Suitable for steel (such as T-brackets, large sheets), cast iron, non-ferrous and light metals. For use in magnetic-stand and pillar drilling machines with morse taper retainer. In connection with RUKO arbor holders no. 108 302 / 108 303, with RUKO EasyLock no. 108 312 / 108 313.

Article number 7D125189
Nominal size (mm) 24
Working depth (mm) 55
Brand Ruko
Packed per 1

Specifications

Nominal size (mm) 24
Working depth (mm) 55
Brand Ruko

Description

Core drill made of heavy-duty high speed steel. Suitable for steel (such as T-brackets, large sheets), cast iron, non-ferrous and light metals. For use in magnetic-stand and pillar drilling machines with morse taper retainer. In connection with RUKO arbor holders no. 108 302 / 108 303, with RUKO EasyLock no. 108 312 / 108 313.

Article numbers

Article number 7D125189
EAN 4007140044082
UBB 500640277538
UNSPSC 20102007
Manufacturer article nr  108524
Do not close this page. This message will disappear, when the page is fully loaded.