text.skipToContent text.skipToNavigation

Ruko Punch 3-point 38,0 mm

Article number F6480.380.001
Design Complete (with draw bolt)
Hole diameter (mm) 38
Material to process Other
Hole width (mm) 38

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 38
Material to process Other
Hole width (mm) 38

Article numbers

Article number F6480.380.001
EAN 4007140009005
UBB 240228004786
UNSPSC 27112845
Manufacturer article nr  109380
Do not close this page. This message will disappear, when the page is fully loaded.