text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrieën
Industrieën
Truck Trailer & Coach
Voedingsmiddelen
Agri
Semiconductor & Medisch
Bouw
Petrochemie
Wind
Andere industrieën
Diensten
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratorium
3D Portal
Trainingen
Digitale oplossingen
Assortiment
Assortiment
Bevestingsmaterialen
C-Parts
Gereedschappen en PBM’s
Normen en standaarden
DIN normeringen
ISO normeringen
Lubrinox
Masters in Fasteners
Breed en diep
Branchespecifiek
Samengestelde kits
Innovaties
Naar de webshop
Bestel direct via onze webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Rosettes open
All categories
Automobiel & Fleet
Bevestigingsartikelen
Chemicaliën & tapes
Elektrische gereedschappen
Elektrische toebehoren
Handgereedschappen
Hydraulische, pneumatische & sanitaire componenten
Lassen, solderen & gasapparatuur
Materiaalbehandeling & opslag
Persluchtgereedschappen
Schoonmaak- & wasruimteproducten
Slijpen & Schuren
Snij- & boorgereedschappen
Veiligheidsproducten
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Furniture fasteners
Rosettes
Rosettes open
51350
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Rosette washer open model Stainless steel A2
Previous
Next
Article number
Brand
Fabory
Material
Stainless steel
Material technical
A2
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Fabory
Material
Stainless steel
Material technical
A2
Download additional information
Products (10)
Diâmetro
Show all variants
Diâmetro
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
3.2 mm
51350.032.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 3,2MM
Go to product page
-
-
-
-
+
3.5 mm
51350.035.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
-
-
+
4 mm
51350.040.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 4,0MM
Go to product page
-
-
-
-
+
4.5 mm
51350.045.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
-
-
+
4.8 mm
51350.048.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 4,8MM
Go to product page
-
-
-
-
+
5.5 mm
51350.055.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 5,5MM
Go to product page
-
-
-
-
+
6.5 mm
51350.065.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
-
-
+
6.6 mm
51350.066.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 6,6MM
Go to product page
-
-
-
-
+
7.4 mm
51350.074.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2 7,4MM
Go to product page
-
-
-
-
+
8.5 mm
51350.085.001
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
-
-
+
Diâmetro
Please select
Stock
Net price
Sign up
Previous
3.2 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 3,2MM
Go to product page
-
-
3.5 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
4 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 4,0MM
Go to product page
-
-
4.5 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
4.8 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 4,8MM
Go to product page
-
-
5.5 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 5,5MM
Go to product page
-
-
6.5 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
6.6 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 6,6MM
Go to product page
-
-
7.4 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2 7,4MM
Go to product page
-
-
8.5 mm
Anilha concava modelo aberto Aço inoxidável (Inox) A2
Go to product page
-
-
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering