text.skipToContent text.skipToNavigation

Round rivet bush Steel Zinc plated M6-(2,3-2,5)


Article number
Diameter
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • p = material thickness = grip range
Packed per 250
Full Box only

Specifications

Diameter M6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M6
d2 9.6
d3 12.7
Grip range 2.3-2.5
Hole ø (mm) 9.65
m 5.7
P 1

Article numbers

Article number 12480.060.025
EAN 8715492579133
UBB 950355826591
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.