text.skipToContent text.skipToNavigation

Round rivet bush Steel Zinc plated M3-(2.3-2.5)

Article number
Diameter
Brand FABORY
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • p = material thickness = grip range

Specifications

Diameter M3
Brand FABORY
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M3
d2 5.8
d3 7.9
Grip range 2.3-2.5
Hole ø (mm) 5.9
m 3.2
P 0.5

Article numbers

Article number 12480.030.025
EAN 8715492579003
UBB 950355825270
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.