text.skipToContent text.skipToNavigation

Round head rivet DIN 660/124 Copper Cu-DHP 2X4MM


Article number
Diameter
Length
Head shape Round head
Material Copper
Material technical Cu-DHP
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 4 mm
Head shape Round head
Material Copper
Material technical Cu-DHP

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k (js14) 1.2
L (mm) 4

Standards

DIN 660/124
ISO 1051
BS 4620

Article numbers

Article number 50370.020.004
EAN 8715492245328
UBB 950368015380
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.