text.skipToContent text.skipToNavigation

Round brush RBG 7012/6 STAIN. STEEL 0.35 PFERD


Article number 1L872678
Design Brush head
Max. number of revolutions (1/min) 25000
Material Other
Brush diameter (mm) 70
Brand Pferd
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 25000
Material Other
Brush diameter (mm) 70
Brand Pferd

Article numbers

Article number 1L872678
EAN 4007220658697
UBB 500581105813
UNSPSC 27111907
Manufacturer article nr  43107013
Do not close this page. This message will disappear, when the page is fully loaded.